Zoro Homepage

Fits Up To 20 Devices W/Back Panel, 1.4 W Slots, Charcoal

  • Mfr # TVCM20PAC-CK

  • Zoro # G9428188


product price: $1,165.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
37-1/2 in
Overall Width
24 in
Overall Depth
21 in
Color
Charcoal
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVCM20PAC-CK
Zoro #
G9428188
UPC #
96633388288
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2 in
Overall Width
24 in
Overall Depth
21 in

Details

Color
Charcoal
Material
Steel
Item
Charging Cart
Number of Shelves
2
Assembly
Assembled
Finish
Powder Coated
Handle
Push Handle
Includes
Power Cord; Combination Padlock
Features
Electrical Outlet, Compact, Divider, Welded, Cable Management, Combination Padlock, Durable, Key Lock
Power Source
AC
Number of Devices Supported
20
Input Voltage
120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.