Zoro Homepage

PURECHARGE PRO STATION 10 USB-C PD PLATINUM

  • Mfr # PCPDS10C-PM

  • Zoro # G415223206


product price: $1,438.99
/ea
Free Shipping & Returns

Key Features

Length
15.70 in
Material
Steel
Color
Platinum
Height
15 in
Width
17.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPDS10C-PM
Zoro #
G415223206
UPC #
96633410750
Country of Origin
United States

Dimensions

Length
15.70 in
Height
15 in
Width
17.20 in
Max. Screen Size Supported
13 in
Slot Depth
12.50 in
Slot Height
9.60 in
Slot Width
1 in

Details

Item
Charging Station Stand
Material
Steel
Color
Platinum
Number of Devices Supported
10
Features
Compact, Fast Charging, Built-in USB Port, Stackable, Locking System
Power Source
AC Power

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.