Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet, Chromebook Cart. Secures And Recharges Up To 36 Devices.

  • Mfr # CORE36MS-CTTZ

  • Zoro # G1040887


product price: $2,166.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
41.4 in
Overall Width
25.3 in
Overall Depth
26-1/2 in
Color
Concrete, Topaz
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CORE36MS-CTTZ
Zoro #
G1040887
UPC #
96633380732
Country of Origin
Unknown

Dimensions

Overall Height
41.4 in
Overall Width
25.3 in
Overall Depth
26-1/2 in
Caster Size
5 in

Details

Color
Concrete, Topaz
Material
Steel
Item
Charging Cart
Handle
Lockable
Assembly
Assembled
Compatible With
Tablet, Notebook, Ultrabook
Caster Type
Locking, Swivel
Features
Power Strip, Recyclable, Interior Divider, Cord Winder, Eco-friendly, Electronic Timer, Power Management, Power On/Off, Cable Management, Rear Door; Recycled
Finish
Powder Coated
Green Environmental Attribute
Environmentally Friendly
Green Certification or Other Recognition
GREENGUARD Gold, Carbon Neutral
Number of Devices Supported
36
Door Type
Locking, Hinged
Power Source
AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.