
CT360 Base for Track
Mfr # 1006
Zoro # G316559763
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Depth
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006
Zoro #
G316559763
UPC #
860004523833
Country of Origin
United States
Dimensions
Length
5 in
Depth
4 in
Details
Material
Plastic
Color
Black
Description
The CT360 is heavy duty low profile versatile pole mount made for the Garmin Live Scope, Lowrance ActiveTarget and the Humminbird Mega Live. The bases can be mounted on a rail, on a track or directly to the gunnel. The base has stainless steel pin and a collar to help align the 60 shaft to the horizontal or vertical position. The pin is attached to the base with a lanyard. Once stowed or deployed, there is a 3 stainless-steel handle that tightens the clamp that secures the 14 shaft in the base. The height of the transducer can be adjusted with the depth collar. The indicator arrow and 12 handle with foam grip makes it easy to rotate the transducer in any direction. You can either tighten the handle to lock it in any direction or set a desired tension so the transducer does not spin. Includes CT360 Base for Track only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.