Zoro Homepage

CT360 Mount with Rail Base No Pole

  • Mfr # 300-1004

  • Zoro # G316559831


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Depth
4.5 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-1004
Zoro #
G316559831
UPC #
860004523864
Country of Origin
United States

Dimensions

Length
18.5 in
Depth
4.5 in

Details

Color
Black
Material
Plastic

Description

The CT360 is heavy duty low profile versatile pole mount made for the Garmin Live Scope, Lowrance ActiveTarget and the Humminbird Mega Live. The bases can be mounted on a rail, on a track or directly to the gunnel. The base has stainless steel pin and a collar to help align the 60 shaft to the horizontal or vertical position. The pin is attached to the base with a lanyard. Once stowed or deployed, there is a 3 stainless-steel handle that tightens the clamp that secures the 14 shaft in the base. The height of the transducer can be adjusted with the depth collar. The indicator arrow and 12 handle with foam grip makes it easy to rotate the transducer in any direction. You can either tighten the handle to lock it in any direction or set a desired tension so the transducer does not spin. Includes CT360 Mount with Rail Base only. Mount with Rail Base, without pole, this is designed to be used with the Humminbird 360. The rail base will fit on 7/8 and 1 rails. The base comes with an insert to fit 7/8 rails.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.