
CT360 Track Plate
Mfr # 000-1006
Zoro # G016559766
product price: $42.69
/eaKey Features
Color
Black
Depth
3 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
000-1006
Zoro #
G016559766
UPC #
860004523857
Country of Origin
United States
Dimensions
Length
7 in
Depth
3 in
Details
Color
Black
Material
Plastic
Description
The CT360 is heavy duty low profile versatile pole mount made for the Garmin Live Scope, Lowrance ActiveTarget and the Humminbird Mega Live. The bases can be mounted on a rail, on a track or directly to the gunnel. The base has stainless steel pin and a collar to help align the 60 shaft to the horizontal or vertical position. The pin is attached to the base with a lanyard. Once stowed or deployed, there is a 3 stainless-steel handle that tightens the clamp that secures the 14 shaft in the base. The height of the transducer can be adjusted with the depth collar. The indicator arrow and 12 handle with foam grip makes it easy to rotate the transducer in any direction. You can either tighten the handle to lock it in any direction or set a desired tension so the transducer does not spin. Includes CT360 Track Plate only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.