
Pole with Tilt Handle on Base for 3in Track - ALCS
Mfr # 360-1186
Zoro # G916559705
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Depth
4 in
Length
61 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360-1186
Zoro #
G916559705
UPC #
860006514532
Country of Origin
United States
Dimensions
Depth
4 in
Length
61 in
Details
Material
Steel
Color
Black
Description
This assembly has a base mounted on a 3 x 5 plate that slides into any 3.5 track system, for example, Cisco, Berts, Fin Gear or Trax Tech tracks. The carbon fiber vertical pole is 60 inches and ALCS, Aluminum Cross Shaft is 14 inches. The components are anodized aluminum with stainless steel ratcheting handles and stainless steel hardware. The 12 handle tilts in 180 Degrees for easy storage and can be used at any angle. The 12 inch piece of 1.5 inch heat shrink secures the transducer cable to the shaft without damaging it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.