Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pole with Tilt Handle on Rail Base - ALCS

  • Mfr # 360-1184

  • Zoro # G216559788


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Length
61 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360-1184
Zoro #
G216559788
UPC #
860006514525
Country of Origin
United States

Dimensions

Length
61 in
Depth
4 in

Details

Material
Steel
Color
Black

Description

This assembly has a base that mounts to either a 7/8 or 1 inch rail. The carbon fiber vertical pole is 60 inches and ALCS, Aluminum Cross Shaft is 14 inches. The components are anodized aluminum with stainless steel ratcheting handles and stainless steel hardware. The 12 handle can pivot 180 Degrees for easy storage and can be used at any angle. The handle has a comfortable foam grip. The 12 inch piece of 1.5 inch heat shrink secures the transducer cable to the shaft without damaging it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.