
Basket Filters for Commercial Coffeemakers, 12 Cup Size, 1000PK
Mfr # ROC48101
Zoro # G515509118
product price: $23.75
/pk 1000, $0.02/eaKey Features
Coffee Maker Size
12 Cup
For Use With
Basket-Filter-Compatible 12-Cup Commercial Brewers
Coffee Filter Shape
Basket
Material
Paper
Bio-Based
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROC48101
Zoro #
G515509118
UPC #
-
Country of Origin
China
Dimensions
Coffee Maker Size
12 Cup
Coffee Filter Size
12 Cup
Details
For Use With
Basket-Filter-Compatible 12-Cup Commercial Brewers
Coffee Filter Shape
Basket
Item
Paper Basket Coffee and Tea Filters
Material
Paper
Bio-Based
No
Maximum Brewing Capacity
12 Cup
BPI Certified
No
Sfi Certified
No
Compostable
No
Usda Certified Bio Based Products
No
FSC Certified
No
Recyclable
No
Description
Provides superior coffee filtration with crepe-textured paper. Absorbs oils, and virtually eliminates gritty sediment while still allowing the great taste of full-bodied coffee to flow through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.