
Paper Cone Filters, 8 to 12 Cup Size, Cone, 40PK
Mfr # ROC46041
Zoro # G315510772
product price: $2.69
/pk 40, $0.07/eaSold in multiples of 3 for $8.07
Key Features
Coffee Maker Size
8 to 12 Cup
For Use With
Cone-Filter-Compatible 12-Cup Retail and Commercial Brewers
Coffee Filter Shape
Cone
Material
Paper
Compostable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROC46041
Zoro #
G315510772
UPC #
-
Country of Origin
United States
Dimensions
Coffee Maker Size
8 to 12 Cup
Coffee Filter Size
8 to 12 Cup
Details
Item
Paper Cone Coffee and Tea Filters
For Use With
Cone-Filter-Compatible 12-Cup Retail and Commercial Brewers
Coffee Filter Shape
Cone
Material
Paper
Compostable
No
Maximum Brewing Capacity
12 Cup
Usda Certified Bio Based Products
No
FSC Certified
No
Bio-Based
No
Recyclable
No
BPI Certified
No
Sfi Certified
No
Description
Make delicious coffee consistently with these coffee filters. Filters absorb oils and remove gritty sediment to make clear, flavorful coffee. These filters hold enough coffee to make between eight and 12 cups. Constructed with a base core that is 2.06in wide, these Brew Rite coffee filters work in various types of coffee makers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.