Flat Belt Pulley Idler

  • Mfr # P1F

  • Zoro # G623359360


product price:  $91.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P1F
Zoro #
G623359360
UPC #
-
Country of Origin
United States

Description

Flat Belt Idler Pulley, Bearing Type Needle Roller, For Belt Type Flat, Bore Diameter 1 in, Face Width 1.438 in, Outside Diameter 4.5 in, Pulley Material Cast Iron, Compatible Tightener Shaft Manufacturer Part Number SO2, Face Type Flat, Hub Projection 0.125 in, Material Fabrication Cast, Number of Bearings 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.