Flat Belt Pulley Idler
Mfr # P6F
Zoro # G523352768
product price:Â $289.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P6F
Zoro #
G523352768
UPC #
-
Country of Origin
United States
Description
Flat Belt Idler Pulley, Bearing Type Needle Roller, For Belt Type Flat, Bore Diameter 1 1/2 in, Face Width 6.75 in, Outside Diameter 7 in, Pulley Material Cast Iron, Compatible Tightener Shaft Manufacturer Part Number SO6, Face Type Flat, Hub Projection 0.125 in, Material Fabrication Cast, Number of Bearings 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.