Flat Belt Pulley Idler
Mfr # PBF
Zoro # G523353987
product price:Â $57.95
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PBF
Zoro #
G523353987
UPC #
-
Country of Origin
United States
Description
Flat Belt Idler Pulley, Bearing Type Needle Roller, For Belt Type Flat, Bore Diameter 1 in, Face Width 0.875 in, Outside Diameter 2.5 in, Pulley Material Cast Iron, Compatible Tightener Shaft Manufacturer Part Number SO2, Face Type Flat, Material Fabrication Cast, Number of Bearings 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.