Shop USA INDUSTRIALS
See all product information
Create Account
Flat Belt Idler Pulley
- Mfr # ZPLY-463
- Zoro # G023358284
product price:Â
$
28.19
/ea
Key Features
Number of Bearings
1
Minimum Operating Temperature
80 Degrees C
Maximum Operating Temperature
100 Degrees C
Face Width
0.98 in
Face Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPLY-463
- Zoro #
- G023358284
- UPC #
- 00197666244906
- Country of Origin
- China
- Number of Bearings
- 1
- Minimum Operating Temperature
- 80 Degrees C
- Maximum Operating Temperature
- 100 Degrees C
- Item
- Flat Belt Idler Pulley
- Face Type
- Flat
- For Belt Type
- Flat
- Number of Flanges
- 2
- Weight
- 0.1 kg
- Pulley Construction
- Plain
- Bearing Type
- Ball
- Bearing Number
- 6203-2RS
- Pulley Material
- Nylon
Dimensions
- Face Width
- 0.98 in
- Face Diameter
- 2 in
- Length through Bore
- 17 mm
- Overall Width
- 1 1/8 in
- Bore Diameter
- 11/16 in
- Outside Diameter
- 2.3 in
- For Belt Width
- 28 mm
Description
Flat Belt Idler Pulley, Bearing Type Ball, For Belt Type Flat, Bore Diameter 11/16 in, Face Width 0.98 in, Outside Diameter 2.3 in, Pulley Material Nylon, Bearing Number 6203-2RS, Face Diameter 2 in, Face Type Flat, For Belt Width 28 mm, Length through Bore 17 mm, Maximum Operating Temperature 100 Degrees C, Minimum Operating Temperature 80 Degrees C, Number of Bearings 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.