Idler Sprocket
Mfr # B6013N
Zoro # G622963421
product price:Â $33.85
/eaKey Features
Chain Number
60
Bearing Type
Ball
Sprocket Material
Nylon
Bore Diameter
11/16 in
Outside Diameter
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B6013N
Zoro #
G622963421
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
11/16 in
Outside Diameter
3.5 in
Length through Bore
43/64 in
Details
Chain Number
60
Bearing Type
Ball
Item
Idler Sprocket
Sprocket Material
Nylon
Number of Teeth
13
Description
Idler Sprocket, Bore Diameter 11/16 in, Chain Number 60, Sprocket Material Nylon, Number of Teeth 13, Outside Diameter 3.5 in, Bearing Type Ball, For Chain Pitch Not Applicable, Length through Bore 43/64 in, Pitch Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.