Nylon Pulley Idler

  • Mfr # BF3502

  • Zoro # G723355873


product price:  $33.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BF3502
Zoro #
G723355873
UPC #
-
Country of Origin
United States

Description

Flat Belt Idler Pulley, Bearing Type Ball, For Belt Type Flat, Bore Diameter 43/64 in, Face Width 1.23 in, Outside Diameter 3.5 in, Pulley Material Nylon, Bearing Material Nylon, Face Diameter 3 in, Material Fabrication Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.