
Cody Light Grey Reclaimed Bricks Wallpaper
Mfr # 2904-22321
Zoro # G322584674
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Light Grey
Depth
0.025 in
Width
396 in
Length
20.5 in
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2904-22321
Zoro #
G322584674
UPC #
091212182318
Country of Origin
United Kingdom
Dimensions
Depth
0.025 in
Width
396 in
Length
20.5 in
Details
Color
Light Grey
Material
Non Woven
Application
Unpasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.