Zoro Homepage

Dolly Dark Brown Folk Floral Wallpaper

  • Mfr # 2904-13511

  • Zoro # G922583565


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown
Width
396 in
Material
Non Woven Blend
Length
20.5 in
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-13511
Zoro #
G922583565
UPC #
091212571624
Country of Origin
United States

Dimensions

Width
396 in
Length
20.5 in
Depth
0.025 in

Details

Color
Dark Brown
Material
Non Woven Blend
Application
Prepasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.