Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ibold White Tin Ceiling Scroll Paintable Wallpaper

  • Mfr # 4000-59001

  • Zoro # G622583322


product price: $69.99
/ea

Key Features

Material
Expanded Vinyl
Color
White
Length
20.9 in
Finish
Raised Ink,Textured
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-59001
Zoro #
G622583322
UPC #
091212590014
Country of Origin
Germany

Dimensions

Length
20.9 in
Depth
0.025 in
Width
396 in

Details

Material
Expanded Vinyl
Color
White
Finish
Raised Ink,Textured
Application
Prepasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.