Zoro Homepage

Jan White Damask Paintable Wallpaper

  • Mfr # 4000-95135-1

  • Zoro # G722585301


product price: $69.99
/ea

Key Features

Color
White
Depth
0.025 in
Application
Unpasted
Width
396 in
Material
Non Woven Expanded Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-95135-1
Zoro #
G722585301
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.025 in
Width
396 in
Length
20.9 in

Details

Color
White
Application
Unpasted
Material
Non Woven Expanded Vinyl
Finish
Raised Ink,Textured

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.