Zoro Homepage

Leonardo White Plaster Paintable Wallpaper

  • Mfr # 4000-3303-21

  • Zoro # G122584270


product price: $69.99
/ea

Key Features

Finish
Raised Ink,Textured
Color
White
Width
396 in
Length
20.9 in
Material
Expanded Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-3303-21
Zoro #
G122584270
UPC #
-
Country of Origin
Germany

Dimensions

Width
396 in
Length
20.9 in
Depth
0.025 in

Details

Finish
Raised Ink,Textured
Color
White
Material
Expanded Vinyl
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.