Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mason Dark Grey Geometric Wallpaper

  • Mfr # 2927-42492

  • Zoro # G522586133


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width
396 in
Application
Unpasted
Finish
Metallic
Material
Solid Sheet Vinyl
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2927-42492
Zoro #
G522586133
UPC #
091212586024
Country of Origin
United Kingdom

Dimensions

Width
396 in
Depth
0.025 in
Length
20.5 in

Details

Color
Dark Grey
Application
Unpasted
Finish
Metallic
Material
Solid Sheet Vinyl

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.