
Minehan White Knit Texture Woven Paintable Wallpaper
Mfr # 4000-96294
Zoro # G222583487
product price: $62.99
/eaKey Features
Finish
Raised Ink,Textured
Width
396 in
Material
Expanded Vinyl
Color
White
Application
Prepasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-96294
Zoro #
G222583487
UPC #
091212962941
Country of Origin
Germany
Dimensions
Width
396 in
Depth
0.025 in
Length
20.9 in
Details
Finish
Raised Ink,Textured
Material
Expanded Vinyl
Color
White
Application
Prepasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.