
Nico White Square Paintable Wallpaper
Mfr # 4000-96291
Zoro # G422584772
product price: $69.99
/eaKey Features
Color
White
Depth
0.025 in
Width
396 in
Length
20.9 in
Finish
Raised Ink,Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-96291
Zoro #
G422584772
UPC #
091212962910
Country of Origin
Germany
Dimensions
Depth
0.025 in
Width
396 in
Length
20.9 in
Details
Color
White
Finish
Raised Ink,Textured
Material
Expanded Vinyl
Application
Prepasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.