Zoro Homepage

Samuel White Paintable Textured Stripe Wallpaper

  • Mfr # 4000-3149-18

  • Zoro # G422583829


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
White
Depth
0.025 in
Length
20.9 in
Width
396 in
Finish
Raised Ink,Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-3149-18
Zoro #
G422583829
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.025 in
Length
20.9 in
Width
396 in

Details

Color
White
Finish
Raised Ink,Textured
Material
Expanded Vinyl
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.