
Verigated White Stria Paintable Wallpaper
Mfr # 4000-96293
Zoro # G822583047
product price: $69.99
/eaKey Features
Finish
Raised Ink,Textured
Material
Expanded Vinyl
Length
20.9 in
Color
White
Application
Prepasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-96293
Zoro #
G822583047
UPC #
091212962934
Country of Origin
Germany
Dimensions
Length
20.9 in
Depth
0.025 in
Width
396 in
Details
Finish
Raised Ink,Textured
Material
Expanded Vinyl
Color
White
Application
Prepasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.