Zoro Homepage

Wade White Planks Paintable Wallpaper

  • Mfr # 4000-93994

  • Zoro # G422583485


product price: $69.99
/ea

Key Features

Color
White
Application
Prepasted
Width
396 in
Finish
Raised Ink,Textured
Material
Expanded Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-93994
Zoro #
G422583485
UPC #
091212642980
Country of Origin
Germany

Dimensions

Width
396 in
Length
20.9 in
Depth
0.025 in

Details

Color
White
Application
Prepasted
Finish
Raised Ink,Textured
Material
Expanded Vinyl

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.