
Laptop Stand, Plastic, Black, 9 lb
Mfr # 100098500
Zoro # G616256126
product price: $22.59
/eaKey Features
Material
Plastic
Minimum Height
5 in
For Use With
Laptops up to 14 in
Overall Width
9 1/4 in
Product Type
Laptop Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100098500
Zoro #
G616256126
UPC #
043859801909
Country of Origin
China
Dimensions
Minimum Height
5 in
Overall Width
9 1/4 in
Maximum Height
8 in
Overall Depth
10 1/2 in
Details
Material
Plastic
For Use With
Laptops up to 14 in
Item
Laptop Stand
Product Type
Laptop Stand
Color
Black
Weight Capacity
9 lb
Description
Laptop Stand, Product Type Laptop Stand, Overall Width 9 1/4 in, Overall Depth 10 1/2 in, Maximum Height 8 in, Minimum Height 5 in, Material Plastic, Color Black, Weight Capacity 9 lb, For Use With Laptops up to 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.