
Laptop Stand, Plastic, White, 9 lb
Mfr # 100098501
Zoro # G616256102
product price: $19.79
/eaKey Features
Product Type
Laptop Stand
For Use With
Laptops up to 14 in
Minimum Height
5 in
Overall Depth
10 1/2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100098501
Zoro #
G616256102
UPC #
043859801916
Country of Origin
China
Dimensions
Minimum Height
5 in
Overall Depth
10 1/2 in
Maximum Height
8 in
Overall Width
9 1/4 in
Details
Product Type
Laptop Stand
For Use With
Laptops up to 14 in
Item
Laptop Stand
Material
Plastic
Color
White
Weight Capacity
9 lb
Description
Laptop Stand, Product Type Laptop Stand, Overall Width 9 1/4 in, Overall Depth 10 1/2 in, Maximum Height 8 in, Minimum Height 5 in, Material Plastic, Color White, Weight Capacity 9 lb, For Use With Laptops up to 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.