Zoro Homepage

Monitor Stand, Plastic, White, 33 lb

  • Mfr # 100098565

  • Zoro # G515827861


product price: $45.19
/ea

Key Features

Overall Depth
12 in
Product Type
Monitor Stand
Overall Width
14 in
Material
Plastic
Maximum Height
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100098565
Zoro #
G515827861
UPC #
043859801954
Country of Origin
China

Dimensions

Overall Depth
12 in
Overall Width
14 in
Maximum Height
5 7/8 in
Minimum Height
3 1/4 in

Details

Product Type
Monitor Stand
Item
Monitor Stand
Material
Plastic
Weight Capacity
33 lb
Assembly
Unassembled
For Use With
Monitors
Color
White

Description

Monitor Stand, Product Type Monitor Stand, Overall Width 14 in, Overall Depth 12 in, Maximum Height 5 7/8 in, Minimum Height 3 1/4 in, Material Plastic, Color White, Weight Capacity 33 lb, Assembly Unassembled, For Use With Monitors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.