Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Hauler Strap, 2in X12ft with Wire Hook Ends And Tire Cleats

  • Mfr # F210AH

  • Zoro # G715887771


product price: $19.45
/ea

Key Features

Color
Yellow
Width
2 in
Capacity
3,333 lbs
Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F210AH
Zoro #
G715887771
UPC #
-
Country of Origin
India

Dimensions

Width
2 in
Length
10 ft.

Details

Item
Auto Hauler Strap
Color
Yellow
Capacity
3,333 lbs

Description

3 point Auto Hauler ratchet strap, 2in x12in with wire hook ends and tire cleats for securing strap to tire. Wire hooks for easy grab to trailer. Working load limit - 3,333 lbs


  • 3 point tie down for extra security
  • tire tread blocks keep the trap securely on the tire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.