
Coil Blocks, Lumber. 3 1/2in X 3 1/2in X48in W/ Angle Cut
Mfr # C44
Zoro # G915887779
product price: $18.49
/eaKey Features
Width
3-1/2 in
Cargo Tie Down Length
48 in
Item - Cargo Tie Downs
Coil Blocks
Cargo Tie Down Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44
Zoro #
G915887779
UPC #
-
Country of Origin
India
Dimensions
Width
3-1/2 in
Cargo Tie Down Length
48 in
Details
Item - Cargo Tie Downs
Coil Blocks
Cargo Tie Down Material
Wood
Description
Solid hardwood lumber coil blocks, or load securement blocks for flatbed trailers. Approx size of 3-1/2in x3 1/2in x48in w/ 1-1/2in bevel cut on one side. All sizes given are approximate and may vary +- 1/4in
- tough American hardwood such as oak or maple provides long lasting durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.