Zoro Homepage

Grade 70 Chain. 3/8in X30ft with Clevis Hooks

  • Mfr # FER3830CH

  • Zoro # G315887775


product price: $65.45
/ea

Key Features

Material
Steel
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FER3830CH
Zoro #
G315887775
UPC #
-
Country of Origin
India

Dimensions

Width
3/8 in
Length
30 ft.

Details

Material
Steel
Item
Transport Chain

Description

Transport chain. Stamped with Grade 70 rating. Clevis grab hook attached at each end. Working load limit = 6600 lbs.


  • high strength forged steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.