
Grade 70 Chain. 5/16in X25ft with Clevis Hooks
Mfr # FER51625CH
Zoro # G415887781
product price: $48.19
/eaKey Features
Width
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FER51625CH
Zoro #
G415887781
UPC #
-
Country of Origin
India
Dimensions
Width
5/16 in
Length
25 ft.
Details
Item
Transport Chain
Material
Steel
Description
Transport chain. Stamped with Grade 70 rating. Clevis grab hook attached at each end. Working load limit = 4700 lbs.
- high strength forged steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.