Zoro Homepage

Mud Flap, 24 in X 24 in, Rubber

  • Mfr # 1250242411

  • Zoro # G215887752


product price: $12.75
/ea

Key Features

Width
24 in
Height
1/4 in
Material
Rubber
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250242411
Zoro #
G215887752
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
1/4 in
Length
24 in

Details

Material
Rubber
Item
Mud Flap

Description

Tough poly blend. 1/4in thick. Grooved back for road spray reduction. Pre-drilled standard mounting holes.


  • 4 hole pre-drilled for install
  • grooved back to reduce road spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.