
Mud Flap, 36 in X 24 in, Poly
Mfr # 1250243621
Zoro # G615887758
product price: $17.99
/eaKey Features
Width
24 in
Length
36 in
Height
1/4 in
Material
Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1250243621
Zoro #
G615887758
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
36 in
Height
1/4 in
Details
Item
Mud Flap
Material
Poly
Description
Flexible rubbe blend. 1/4in thick. Grooved back for road spray reduction. Pre-drilled standard mounting holes.
- 4 hole pre-drilled for install
- grooved back to reduce road spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.