
Ratchet Strap, 2in X30ft with 2 Steel Flat Hook Ends. Working Load Limit, 3,333 Lbs.
Mfr # F230RFH
Zoro # G715887764
product price: $20.35
/eaKey Features
Capacity
5,400 lbs
Length
30 ft.
Width
2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F230RFH
Zoro #
G715887764
UPC #
-
Country of Origin
India
Dimensions
Length
30 ft.
Width
2 in
Details
Capacity
5,400 lbs
Item
Ratchet Strap
Color
Yellow
Description
Ratchet strap, yellow strap, 2in x30ft with 2 black powder coated steel flat hook ends. Working load limit - 3,333 lbs.
- Tough synthetic strapping and forged steel flat hook.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.