Ratchet Strap, 4in x 30ft, 2 Chain Ends Clevis Hooks. 3/8in Chain End, 18in L, Load Limit, 5400Lbs

  • Mfr # F430RCA

  • Zoro # G815887763


product price:  $63.15
/ea

Key Features

Length
30 ft.
Color
Yellow
Capacity
5,400 lbs
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F430RCA
Zoro #
G815887763
UPC #
-
Country of Origin
India

Dimensions

Length
30 ft.
Width
4 in

Details

Color
Yellow
Capacity
5,400 lbs
Item
Ratchet Strap

Description

Ratchet strap, yellow strap, 4in x30ft with 2 chain ends and clevis hooks. 3/8in chain end - 18in long. Working load limit - 5400 lbs.


  • Tough synthetic strapping with grade 70 chain end.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.