Zoro Homepage

Ratchet Strap, 4in X30ft with 2 Steel Flat Hook Ends. Working Load Limit, 5400 Lbs.

  • Mfr # F430RFH

  • Zoro # G615887765


product price: $45.55
/ea

Key Features

Width
4 in
Length
30 ft.
Color
Yellow
Capacity
5,400 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F430RFH
Zoro #
G615887765
UPC #
-
Country of Origin
India

Dimensions

Width
4 in
Length
30 ft.

Details

Color
Yellow
Item
Ratchet Strap
Capacity
5,400 lbs

Description

Ratchet strap, yellow strap, 4in x30ft with 2 black powder coated steel flat hook ends. Working load limit - 5400 lbs.


  • Tough synthetic strapping and forged steel flat hook.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.