Zoro Homepage

Standard Black Painted Winch Bar

  • Mfr # FERBWB

  • Zoro # G015887754


product price: $12.99
/ea

Key Features

Color
Black
Length
33 in
Width
1 in
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FERBWB
Zoro #
G015887754
UPC #
-
Country of Origin
India

Dimensions

Length
33 in
Width
1 in
Overall Depth
1 in

Details

Color
Black
Item
Winch Bar

Description

Painted steel winch bar with knurled grip and mushroom tip to keep it firmly in winch. Heat treated steel. NOTE - not to be used as a cheater bar for load binders.


  • combo box end allows you to get the leverage you need when tightening your load binders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.