Zoro Homepage

Winch Bar, Combination Bar with Box End

  • Mfr # F24WBMT

  • Zoro # G915887755


product price: $15.99
/ea

Key Features

Width
1 in
Overall Depth
1 in
Color
Black
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24WBMT
Zoro #
G915887755
UPC #
-
Country of Origin
India

Dimensions

Width
1 in
Overall Depth
1 in
Length
33 in

Details

Item
Winch Bar
Color
Black

Description

Painted steel winch bar with knurled grip and mushroom tip to keep it firmly in winch. Heat treated steel. Box end can be used for tightening down load binders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.