Zoro Homepage

Winch, Standard Sliding C

  • Mfr # F24SCW

  • Zoro # G215887769


product price: $24.99
/ea

Key Features

Length
5-1/2 in
Frame Color
Black
Electric Winch Item
Sliding C Winch
Overall Width
3-1/2 in
Overall Height
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24SCW
Zoro #
G215887769
UPC #
-
Country of Origin
India

Dimensions

Length
5-1/2 in
Overall Width
3-1/2 in
Overall Height
7-1/2 in

Details

Frame Color
Black
Electric Winch Item
Sliding C Winch

Description

Standard sliding C-track winch. Powder coated black steel. Working load limit 6,000 lbs.


  • tough powder coating for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.