Zoro Homepage

Winch, Standard Sliding Double L

  • Mfr # F24DLTS

  • Zoro # G515887766


product price: $24.99
/ea

Key Features

Overall Height
7-1/2 in
Electric Winch Item
Double L Winch
Frame Color
Black
Length
5-1/2 in
Overall Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24DLTS
Zoro #
G515887766
UPC #
-
Country of Origin
India

Dimensions

Overall Height
7-1/2 in
Length
5-1/2 in
Overall Width
3-1/2 in

Details

Electric Winch Item
Double L Winch
Frame Color
Black

Description

Standard sliding L winch. Powder coated black steel. Working load limit 5,500 lbs.


  • tough powder coating for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.