Zoro Homepage

Winch Strap, 4in X30ft Wth Chain End & Clevis Hook.

  • Mfr # F430CH

  • Zoro # G115887760


product price: $30.15
/ea

Key Features

Length
30 ft.
Width
4 in
Color
Yellow
Capacity
5,400 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F430CH
Zoro #
G115887760
UPC #
-
Country of Origin
India

Dimensions

Length
30 ft.
Width
4 in

Details

Item
Winch Strap
Color
Yellow
Capacity
5,400 lbs

Description

Winch stap, 4in x30ft yellow strap with 18in chain end & clevis hook. Working load limit 5400 lbs.


  • Tough synthetic strapping with grade 70 chain end.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.