
Winch Track, Sliding C Style, 72in Length
Mfr # F6CT
Zoro # G715887757
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Length
72 in
Overall Depth
2 in
Width
5 in
Material
Raw Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6CT
Zoro #
G715887757
UPC #
-
Country of Origin
India
Dimensions
Length
72 in
Overall Depth
2 in
Width
5 in
Details
Material
Raw Steel
Item
Winch Track
Description
Sliding C track for C style winches. Formed from 1/4in high carbon raw steel. No painted finish. 72in long.
- heavy duty high-strength forged steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.