Zoro Homepage

CarFire Blanket, Black, Overall L 26 ft.

  • Mfr # SUCFB-05-000

  • Zoro # G614546601


product price: $2,792.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 13501-1, EN ISO 1182, EN ISO 1716
Overall Length
26 ft
Blanket Coating
Silicone Polymer
Protects From
Flames
Overall Width
19.8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFB-05-000
Zoro #
G614546601
UPC #
-
Country of Origin
Norway

Dimensions

Overall Length
26 ft
Overall Width
19.8 ft
Storage Container Size
10 in Dia. x 31 1/2 in H

Details

Item
Car Fire Blanket
Standards
EN 13501-1, EN ISO 1182, EN ISO 1716
Blanket Coating
Silicone Polymer
Protects From
Flames
Blanket Material
Pyroxene/Fiberglass Blend
Storage Container Type
Smartbag
Storage Container Color
Black
Includes
Smartbag
Features
Certified Safety, Class A1 Fire Rating, High Tear Resistance, Pyroxene Enhanced, Quick Action Design
Blanket Color
Black
Maximum Operating Temperature
1,472 Degrees F

Description

Car Fire Blanket, Blanket Coating Silicone Polymer, Blanket Color Black, Blanket Material Pyroxene/Fiberglass Blend, Overall Length 26 ft, Overall Width 19.8 ft, Storage Container Color Black, Storage Container Size 10 in Dia. x 31 1/2 in H, Storage Container Type Smartbag, Features Certified Safety, Class A1 Fire Rating, High Tear Resistance, Pyroxene Enhanced, Quick Action Design, Includes Smartbag, Maximum Operating Temperature 1,472 Degrees F, Protects From Flames

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.