Shop BRIDGEPORT
See all product information
Create Account
1-1/4 in Die Cast Zinc Insulated Whipper-Snap Connector, 25PK
- Mfr # 1104-DCI
- Zoro # G823397148
product price:Â
$
49.25
/pk of 25, $1.97/ea
Key Features
Material
Ball Burnished Mirror Smooth Die-Cast Zinc
For Use With
IMC/Rigid Conduit
Type
Threaded Male/Hex Head
Trade Size
1
Standards
UL 514B, UL (Canada and US), CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1104-DCI
- Zoro #
- G823397148
- UPC #
- 78174751104
- Country of Origin
- United States
- Material
- Ball Burnished Mirror Smooth Die-Cast Zinc
- For Use With
- IMC/Rigid Conduit
- Type
- Threaded Male/Hex Head
- Standards
- UL 514B, UL (Canada and US), CSA
Dimensions
- Trade Size
- 1
- Overall Length
- 1-1/16 in
- Pipe Dia. (In.)
- 1-1/4 in
Description
1 in, Ball Burnished Mirror Smooth, Die-Cast Zinc, Insulated Throat, Hex Head, Threaded Male, IMC/Rigid Conduit Nipple (250 per Pack)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.