Shop BRIDGEPORT
See all product information
Create Account
1 in Zinc Die-Cast Rigid/IMC Set Screw Coupling
- Mfr # SC-47
- Zoro # G423397180
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Standards
UL
Material
Plain Aluminum
Trade Size
2-1/2 to 3
Type
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-47
- Zoro #
- G423397180
- UPC #
- 78174704647
- Country of Origin
- United States
Dimensions
- Trade Size
- 2-1/2 to 3
Details
- Standards
- UL
- Material
- Plain Aluminum
- Type
- Screw
Description
2-1/2 to 3 in, Plain Aluminum, Screw, Conduit Body Cover
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.