Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2", Compression, Steel, Zinc Electro-Plated

  • Mfr # 256-I

  • Zoro # G316113460


product price: $25.15
/ea

Key Features

Trade Size
2-1/2"
Connection Type
Compression
Material
Steel
Finish
Zinc Electro-Plated
Overall Length
3.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-I
Zoro #
G316113460
UPC #
78174710256
Country of Origin
China

Dimensions

Trade Size
2-1/2"
Overall Length
3.4375 in

Details

Connection Type
Compression
Material
Steel
Finish
Zinc Electro-Plated

Description

1in, 1.25 to 1.375in Cable, Zinc Plated Malleable Iron, Screw, Squeeze, Insulated Throat, Single Cable Opening, Straight, Armored Cable/Flexible Conduit Squeeze Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.