Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2", Compression, Die-Cast Zinc, Ball Burnished; Mirror Smooth

  • Mfr # 258-DC2

  • Zoro # G516262814


product price: $26.65
/ea

Key Features

Trade Size
3-1/2"
Connection Type
Compression
Material
Die-Cast Zinc
Finish
Ball Burnished; Mirror Smooth
Overall Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-DC2
Zoro #
G516262814
UPC #
78174715258
Country of Origin
United States

Dimensions

Trade Size
3-1/2"
Overall Length
4.8 in

Details

Connection Type
Compression
Material
Die-Cast Zinc
Finish
Ball Burnished; Mirror Smooth

Description

3-1/2in, Ball Burnished Mirror Smooth, Die-Cast Zinc, Concrete/Rain Tight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.